Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft WBW96 - Go-Go Basket, 6 x 9, Oval Shape, Ring Design, Black
See all 20 items in product family

American Metalcraft WBW96 - Go-Go Basket, 6 x 9, Oval Shape, Ring Design, Black

Item #: WBB551008

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 11 ($103.40)

Price: $9.40
Product Information
Customer Review
Product Q&A
Go-Go Basket, 6X9, Oval Shape, Ring Design, Black

Black Go-Go Baskets, "Sock-it-to-me!" with these totally mod gogo baskets. A cool ring design makes these far-out & funky. 6" x 9" x 3" H (15.2 x 22.9 x 7.6 cm)

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURER PART NUMBERWBW96
    • DESCRIPTIONGo-Go Basket, Black 9 x 6 x 3 in, Oval

    • TYPEGo-Go Basket
    • TYPERing Design
    • HEIGHT INCHES3
    • COLORBlack
    • WIDTH INCHES6
    • CONSTRUCTIONIron
    • LENGTH INCHES9

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!