Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft LDCC16 - Ironworks Condiment Rack, 6-1/4" Dia., Leaf Design, Black
See all 12 items in product family

American Metalcraft LDCC16 - Ironworks Condiment Rack, 6-1/4" Dia., Leaf Design, Black

Item #: WBB550944

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 7 ($117.25)

Price: $16.75
Product Information
Customer Review
Product Q&A
Ironworks™ Condiment Rack, 6-1/4" Dia., Leaf Design, Black

Wrought iron condiment racks w/leaf design. Black wrought iron detailed with a leaf pattern looks great on tables everywhere. A slot in the center handle holds table numbers or cards. 6-1/4" Dia. x 9" H (15.9 x 22.9 cm)

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURER PART NUMBERLDCC16
    • DESCRIPTIONCondiment Rack
    • TYPELeaf Design
    • HEIGHT INCHES6-1/4
    • COLORBlack
    • CONSTRUCTIONWrought Iron
    • DIAMETER INCHES6-1/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!