Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft FFB59 - Ironworks French Fry Basket, Conical, 9-1/2"H, Black Wrought Iron
See all 18 items in product family

American Metalcraft FFB59 - Ironworks French Fry Basket, Conical, 9-1/2"H, Black Wrought Iron

Item #: WBB550562

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 8 ($96.00)

Price: $12.00
Product Information
Customer Review
Product Q&A
Ironworks™ French Fry Basket, Conical, 9-1/2" H, Black Wrought Iron

Wrought iron mini basket, 5" Dia. x 9" H (12.7 x 22.9 cm)

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURER PART NUMBERFFB59
    • DESCRIPTIONConical
    • TYPEFrench Fry Basket
    • HEIGHT INCHES9
    • COLORBlack
    • CONSTRUCTIONWrought Iron
    • DIAMETER INCHES5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed