Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft EBB95C - Loop-D-Loop Basket, 9 x 6 x 2-1/2, Rectangle
See all 14 items in product family

American Metalcraft EBB95C - Loop-D-Loop Basket, 9 x 6 x 2-1/2, Rectangle

Item #: WBB550409

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 9 ($92.25)

Price: $10.25
Product Information
Customer Review
Product Q&A
Loop-D-Loop Basket, 9X6X2.5, Rectangle

Loop-D-Loop Baskets, Exclusively designed for American Metal craft, these geometrically styled baskets are perfectly sized for sandwiches, appetizers, breads or rolls. Chrome 9" L x 5.9" W x 2.48" H (22.9 x 15 x 6.3 cm)

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURER PART NUMBEREBB95C
    • DESCRIPTIONRectangle
    • TYPECircles
    • HEIGHT INCHES2-1/2
    • COLORChrome
    • WIDTH INCHES6
    • CONSTRUCTIONSteel Wire
    • LENGTH INCHES9

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!