Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft NDSL59 - Napkin Basket, 8-3/4 x 5 x 4-1/2, Black Leaf Design
See all 14 items in product family

American Metalcraft NDSL59 - Napkin Basket, 8-3/4 x 5 x 4-1/2, Black Leaf Design

Item #: WBB551882

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 11 ($100.10)

Price: $9.10
Product Information
Customer Review
Product Q&A
Napkin Basket, 8.75X5X4.5, Black Leaf Design

Wrought iron napkin basket, Dispense napkins or folded towels with these rectangular black open-ended baskets in leaf or scroll designs. 8-3/4" x 5" x 4-1/2" H (22.2 x 12.7 x 11.4 cm). Leaf design

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURER PART NUMBERNDSL59
    • DESCRIPTIONNapkin Basket
    • TYPELeaf Design
    • HEIGHT INCHES4-1/2
    • COLORBlack
    • WIDTH INCHES5
    • CONSTRUCTIONWrought Iron
    • LENGTH INCHES8-3/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!