Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft GCRC1362 - Tabletop Basket, 13 x 6 x 2-1/2, Grid, Rectangular, Chrome
See all 14 items in product family

American Metalcraft GCRC1362 - Tabletop Basket, 13 x 6 x 2-1/2, Grid, Rectangular, Chrome

Item #: WBB550936

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 10 ($90.00)

Price: $9.00
Product Information
Customer Review
Product Q&A
Tabletop Basket, 13X6X2.5, Grid, Rectangular, Chrome

Grid rectangular baskets, Where would American Metal craft be without our baskets? They're unique and so functional, we're constantly expanding our offerings. Chrome 13" L x 6" W x 2-1/2" H

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURER PART NUMBERGCRC1362
    • DESCRIPTIONRectangular
    • TYPEGrid
    • HEIGHT INCHES2-1/2
    • COLORChrome
    • WIDTH INCHES6
    • CONSTRUCTIONSteel
    • LENGTH INCHES13

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!