discount codeFree shipping over 300

Applied at checkout

American Metalcraft FRYT433 - Tabletop Serving Fry Basket, 4"W x 3"D x 3"H, Rectangular

American Metalcraft FRYT433 - Tabletop Serving Fry Basket, 4"W x 3"D x 3"H, Rectangular

Item #: WBB550897

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 12

Price: $7.80

Quantity

Popular item in this category

American Metalcraft FRYS443 - Tabletop Serving Fry Basket, 4" Square x 3"H

Usually ships in 7 to 10 days

Not Yet Rated

$8.60

Customers Also Viewed

Tabletop Serving Fry Basket, 4"W X 3"D X 3"H, Rectangular

Stainless steel fry baskets, Just like their kitchen counterparts but a fraction of the size. Definite conversation pieces. Rectangular, 4" L x 3" W x 3" H

Product Specifications

  • BRANDAmerican Metalcraft
  • MANUFACTURER PART NUMBERFRYT433
  • DESCRIPTIONRectangular
  • TYPETabletop Fry Basket
  • HEIGHT INCHES3
  • COLORChrome
  • WIDTH INCHES3
  • CONSTRUCTIONStainless Steel
  • LENGTH INCHES4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

12 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
American Metalcraft FRYT433 - Tabletop Serving Fry Basket, 4"W x 3"D x 3"H, Rectangular

American Metalcraft FRYT433 - Tabletop Serving Fry Basket, 4"W x 3"D x 3"H, Rectangular

Item #: WBB550897

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top