Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft GP4 - Tabletop Serving Pail, 4-3/8" Dia. x 4-7/8"H, Large
See all 19 items in product family

American Metalcraft GP4 - Tabletop Serving Pail, 4-3/8" Dia. x 4-7/8"H, Large

Item #: WBB550942

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 14 ($96.60)

Price: $6.90
Product Information
Customer Review
Product Q&A
Tabletop Serving Pail, 4-3/8" Dia X 4-7/8"H, Large

Mini galvanized pails, These are great for tiny appetizer tastes or to serve sides when pairing with the larger pails. Large 4-3/8" Dia. x 4-7/8" H

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURER PART NUMBERGP4
    • DESCRIPTIONMini Galvanized Pail, Large, 4-3/8 in.Dia. x 4-7/8 inH

    • TYPEGalvanized Pail
    • TYPETabletop Serving Pail
    • HEIGHT INCHES4-7/8
    • COLORGalvanized
    • CONSTRUCTIONSteel
    • DIAMETER INCHES4-3/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!