
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Thatch Basket, 8" Dia. X 3-5/8"H
Round thatch baskets, At 8" diameter, these smaller baskets are great for serving bread & rolls at smaller table settings. They're also perfect for sandwich servings. Brushed Copper 8" Dia. x 3-5/8" H (20.3 x 9.2 cm)
Round thatch baskets, At 8" diameter, these smaller baskets are great for serving bread & rolls at smaller table settings. They're also perfect for sandwich servings. Brushed Copper 8" Dia. x 3-5/8" H (20.3 x 9.2 cm)
Product Specifications
- BRANDAmerican Metalcraft
- MANUFACTURERS PART NUMBERFRU11
- DESCRIPTIONRound Thatch Basket, Brushed Copper, 8 in.Dia. x 3-5/8 in.H
- TYPEThatch Basket
- TYPEThatch
- HEIGHT INCHES3-5/8
- COLORBrushed Copper
- CONSTRUCTIONStainless Steel Wire
- DIAMETER INCHES8
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
American Metalcraft ORHO2 - Onion Ring Spindle, Oval
Item #: B552005
Not Yet Rated
Usually ships in 7 to 10 days
$10.50

American Metalcraft FRU11 - Thatch Basket, 8" Dia. x 3-5/8"H
$10.0
- Product Information
- Customer Review
- Product Q&A