Take 15% off your entire order!

Offer applied at checkout

American Metalcraft FRUB12 - Thatch Basket, 8" Dia. x 3-5/8"H, Black Finish

American Metalcraft FRUB12 - Thatch Basket, 8" Dia. x 3-5/8"H, Black Finish

Item #: WBB550700

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 14

Price: $10.00

Save $0.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Thatch Basket, 8" Dia. X 3-5/8"H, Black Finish

Round thatch baskets, At 8" diameter, these smaller baskets are great for serving bread & rolls at smaller table settings. They're also perfect for sandwich servings. Black 8" Dia. x 3-5/8" H (20.3 x 9.2 cm)

Product Specifications

  • BRANDAmerican Metalcraft
  • MANUFACTURERS PART NUMBERFRUB12
  • DESCRIPTIONRound Thatch Basket, Brushed Copper, 8 in.Dia. x 3-5/8 in.H

  • TYPERound Thatch Basket
  • TYPEThatch
  • HEIGHT INCHES3-5/8
  • COLORBlack
  • CONSTRUCTIONStainless Steel Wire
  • DIAMETER INCHES8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

American Metalcraft ORHO2 - Onion Ring Spindle, Oval

Item #: B552005

Not Yet Rated

Usually ships in 7 to 10 days

$10.50

Close

14 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
American Metalcraft FRUB12 - Thatch Basket, 8" Dia. x 3-5/8"H, Black Finish

American Metalcraft FRUB12 - Thatch Basket, 8" Dia. x 3-5/8"H, Black Finish

Item #: WBB550700

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant