Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft PPRW1212 - Wax Paper, 12 x 12, White, Flat Sheets, (1,000 Per Pack)
See all 18 items in product family

American Metalcraft PPRW1212 - Wax Paper, 12 x 12, White, Flat Sheets, (1,000 Per Pack)

Item #: WBB552014

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($185.90)

Price: $92.95
Product Information
Customer Review
Product Q&A
Wax Paper, 12X12, White, Flat Sheets, (1,000 Per Pack)

Coneriffic Fry Paper, The fry paper is FDA approved and food safe. 12" x 12" white wax paper (30.5 x 30.5 cm) (pack of 1000)

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURER PART NUMBERPPRW1212
    • COLORWhite
    • WIDTH INCHES11-7/8
    • CONSTRUCTIONPaper
    • LENGTH INCHES12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!