Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft FR12 - Whirly Basket, 12" Dia. x 6"H
See all 19 items in product family

American Metalcraft FR12 - Whirly Basket, 12" Dia. x 6"H

Item #: WBB550560

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 4 ($119.80)

Price: $29.95
Product Information
Customer Review
Product Q&A
Whirly Basket, 12" Dia. X 6"H

Whirly baskets, These stainless steel wire baskets will definitely turn some heads. Choose from two sizes in the pedestal basket. Flip over for a beautiful pedestal display. They look great together or on their own. 12" Dia. x 6" H (30.5 x 15.2 cm)

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURER PART NUMBERFR12
    • DESCRIPTIONWhirly Basket, 12 in.Dia. x 6 in.H

    • TYPEWhirly Basket
    • TYPEWhirly
    • HEIGHT INCHES6
    • COLORSilver
    • CONSTRUCTIONStainless Steel Wire
    • DIAMETER INCHES12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!