
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Whirly Basket, 8" Dia. X 5"H
Whirly baskets, These stainless steel wire baskets will definitely turn some heads. Choose from two sizes in the pedestal basket. Flip over for a beautiful pedestal display. They look great together or on their own. 8" Dia. x 5" H (20.3 x 12.7 cm)
Whirly baskets, These stainless steel wire baskets will definitely turn some heads. Choose from two sizes in the pedestal basket. Flip over for a beautiful pedestal display. They look great together or on their own. 8" Dia. x 5" H (20.3 x 12.7 cm)
Product Specifications
- BRANDAmerican Metalcraft
- MANUFACTURERS PART NUMBERFR8
- DESCRIPTIONWhirly Basket, 8 in.Dia. x 5 in.H
- TYPEWhirly Basket
- TYPEWhirly
- HEIGHT INCHES5
- COLORSilver
- CONSTRUCTIONStainless Steel Wire
- DIAMETER INCHES8
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
American Metalcraft PPRN76 - Wax Fry Paper Bags, 7" x 6", Newsprint Bleached, 250 Per Pack
Item #: B552013
Usually ships in 7 to 10 days
$31.95

American Metalcraft FR8 - Whirly Basket, 8" Dia. x 5"H
$25.95
- Product Information
- Customer Review
- Product Q&A