Take 15% off your entire order!

Offer applied at checkout

Gessner 0351-Berry - Tortilla Server (Lid Only), Berry Blue, 3/4"H x 7-1/4" Diameter, 12/Pack

Gessner 0351-Berry - Tortilla Server (Lid Only), Berry Blue, 3/4"H x 7-1/4" Diameter, 12/Pack

Item #: WBB1600973

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$56.40 up to 36% OFF

Price: $35.95

Save $1.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Gessner 0351-Berry - Tortilla Server (Lid Only), Berry Blue, 3/4"H x 7-1/4" Diameter

Gessner melamine and SAN smallwares make one of the most diverse product lines in the restaurant supplies industry. These tabletop smallwares are innovative, versatile and durable, capable of accessorizing any china or melamine dinnerware service. Replicating the look of ceramic and glass, many of our designs have been custom-molded to solve foodservice challenges.

Features:
  • Dishwasher-safe
  • Microwave-safe (SAN only)
  • Reduced chipping and breakage lowers replacement costs
  • Versatile shapes, sizes and colors complement any setting
  • Made In The USA

Product Specifications

  • BRANDGessner
  • MANUFACTURERS PART NUMBER0351-Berry
  • TYPETortilla Server (Lid Only)
  • TYPETortilla Server (Lid Only)
  • HEIGHT INCHES3/4
  • COLOR FINISHBerry Blue
  • WEIGHT LBS0.3
  • MATERIALMelamine
  • TEMPERATURE RANGE200°
  • CASE QUANTITY1 Dozen
  • DIAMETER INCHES7-1/4
  • SHAPERound
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Gessner 0351-Mango - Tortilla Server (Lid Only), Mango/Orange, 3/4"H x 7-1/4" Diameter, 12/Pack

Item #: B1601127

Not Yet Rated

Usually ships in 14 to 17 days

$35.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Gessner 0351-Berry - Tortilla Server (Lid Only), Berry Blue, 3/4"H x 7-1/4" Diameter, 12/Pack

Gessner 0351-Berry - Tortilla Server (Lid Only), Berry Blue, 3/4"H x 7-1/4" Diameter, 12/Pack

Item #: WBB1600973

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant