discount codeFree shipping over 300

Applied at checkout

Gessner 1928T-CL - Condiment Jar Lid (Lid Only), 8 Oz., Clear, 3/4"H x 2-3/4" Diameter, 24/Pack

Gessner 1928T-CL - Condiment Jar Lid (Lid Only), 8 Oz., Clear, 3/4"H x 2-3/4" Diameter, 24/Pack

Item #: WBB1600982

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$37.20 up to 40% OFF

Price: $22.50

Save $0.67 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

Gessner 1926-WH - Paddle/Spreader, White, 1/8"H x 1/2"W x 5"D, 144/Pack

Usually ships in 5 to 8 days

Not Yet Rated

$29.95

Customers Also Viewed

Gessner 1928T-CL - Condiment Jar Lid (Lid Only), 8 Oz., Clear, 3/4"H x 2-3/4" Diameter

Gessner recently acquired the Mr. Dudley brand of casual and elegant peppermills, salt grinders and salt shakers. Trusted for over 50 years, Mr. Dudley wood and acrylic peppermills have enjoyed wide acceptance from consumers and restaurateurs alike. Gessner is proud to reintroduce this staple in the restaurant supplies industry to the dealer and end-user community.

Features:
  • Quality grinding mechanism
  • Available in clear acrylic and three wood finishes (matte black, natural, walnut)
  • Competitive pricing
  • Multiple products in stock and more coming
  • Made In The USA

Product Specifications

  • BRANDGessner
  • MANUFACTURER PART NUMBER1928T-CL
  • DESCRIPTIONCondiment Jar Lid
  • TYPEJar
  • HEIGHT INCHES3/4
  • COLORClear
  • PACKAGE QUANTITY24
  • WEIGHT LBS0.1
  • CONSTRUCTIONSAN
  • TEMPERATURE RANGE200°
  • DIAMETER INCHES2-3/4
  • SHAPERound
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Gessner 1928T-CL - Condiment Jar Lid (Lid Only), 8 Oz., Clear, 3/4"H x 2-3/4" Diameter, 24/Pack

Gessner 1928T-CL - Condiment Jar Lid (Lid Only), 8 Oz., Clear, 3/4"H x 2-3/4" Diameter, 24/Pack

Item #: WBB1600982

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top