Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Gessner 341-P-BK - Executive Ashtray W/Center Safety, Black, 1-1/4"H x 7" Diameter, 72/Pack

Rollover image to zoom in

Click image to enlarge

See all 54 items in product family

Gessner 341-P-BK - Executive Ashtray W/Center Safety, Black, 1-1/4"H x 7" Diameter, 72/Pack

Item #: WBB1601070

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $151.20 Save up to 29%
Price: $ 106.95
Product Information
Customer Review
Product Q&A
Gessner 341-P-BK - Executive Ashtray W/Center Safety, Black, 1-1/4"H x 7" Diameter

Gessner is the world's largest producer of molded plastic ashtrays. A staple in the restaurant supplies industry, plastic cigarette ashtrays are available in a wide variety of shapes, sizes and colors. Popular products include a sleek cigar astray and a windproof ashtray that's perfect for your outdoor dining needs.

Features:
  • Burn-resistant melamine and phenolic
  • Break-resistant
  • Stackable
  • Dishwasher-safe
  • Made In The USA

Product Specifications

    • BRANDGessner
    • MANUFACTURERS PART NUMBER341-P-BK
    • DESCRIPTIONExecutive Ashtray W/Center Safety
    • TYPEAsh Tray
    • COLORBlack
    • PACKAGE QUANTITY72
    • CONSTRUCTIONPhenolic
    • SHAPERound
    • SIZE1-1/4"H x 7" Diameter
    • WEIGHT OZ.3 1/5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!