discount codeFree shipping over 300

Applied at checkout

American Metalcraft AO150 - Au Gratin Dish, Oval, 15 Oz. Cap

American Metalcraft AO150 - Au Gratin Dish, Oval, 15 Oz. Cap

Item #: WBB552628

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 26

Price: $3.73

Quantity

Popular item in this category

American Metalcraft AO200 - Au Gratin Dish, Oval, 20 Oz. Cap

Usually ships in 7 to 10 days

Not Yet Rated

$4.30

Customers Also Viewed

Au Gratin Dish, Oval, 15 oz. Cap

Au Gratin Dish, oval, 15 oz. capacity, 10-1/4" x 5-1/4" top outer dimensions, 8-1/4" x 5" top inner dimensions, 6" x 3" bowl inner dimensions, stainless

Product Specifications

  • BRANDAmerican Metalcraft
  • MANUFACTURER PART NUMBERAO150
  • HEIGHT INCHES2
  • COLORStainless
  • WIDTH INCHES5.25
  • CONSTRUCTIONS/S
  • CAPACITY OUNCES15
  • LENGTH INCHES10.25
  • SHAPEOval
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

26 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
American Metalcraft AO150 - Au Gratin Dish, Oval, 15 Oz. Cap

American Metalcraft AO150 - Au Gratin Dish, Oval, 15 Oz. Cap

Item #: WBB552628

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top