discount codeFree shipping over 300

Applied at checkout

American Metalcraft AO080 - Au Gratin Dish, Oval, 8 Oz. Cap

American Metalcraft AO080 - Au Gratin Dish, Oval, 8 Oz. Cap

Item #: WBB552599

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 33

Price: $2.93

Quantity

Popular item in this category

American Metalcraft AO150 - Au Gratin Dish, Oval, 15 Oz. Cap

Usually ships in 7 to 10 days

Not Yet Rated

$3.73

Customers Also Viewed

Au Gratin Dish, Oval, 8 oz. Cap

Gratin Dish, oval, 8 oz. capacity, 8" x 4-5/8" top outer dimensions, 6-1/4" x 4" top inner dimensions, 4-1/4" x 2" bowl inner dimensions, stainless

Product Specifications

  • BRANDAmerican Metalcraft
  • MANUFACTURER PART NUMBERAO080
  • HEIGHT INCHES2
  • COLORStainless
  • WIDTH INCHES4.625
  • CONSTRUCTIONS/S
  • CAPACITY OUNCES8
  • LENGTH INCHES8
  • SHAPEOval
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

33 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
American Metalcraft AO080 - Au Gratin Dish, Oval, 8 Oz. Cap

American Metalcraft AO080 - Au Gratin Dish, Oval, 8 Oz. Cap

Item #: WBB552599

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top