Take 15% off your entire order!

Offer applied at checkout

Carlisle 4374502 - Baker/Server 32.1 Oz., 10-1/16" x 7-1/2", White - Pkg Qty 12

Carlisle 4374502 - Baker/Server 32.1 Oz., 10-1/16" x 7-1/2", White - Pkg Qty 12

Item #: WBB624047

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$11.50 ea.

Price: $138.00 / Pkg of 12

Save $6.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Baker/Server 32.1 Oz., 10-1/16" x 7-1/2" - White

Features:
  • Made of heavy-duty melamine; safe for temperatures up to 212°F
  • Traditional styling enhances your presentation
  • BPA free

Product Specifications

  • BRANDCarlisle
  • MANUFACTURERS PART NUMBER4374502
  • TYPEServer Products
  • CAPACITY32.1 Oz.
  • HEIGHT INCHES2
  • COLOR FINISHWhite
  • WIDTH INCHES7-1/2
  • DEPTH INCHES2
  • MATERIALMelamine
  • CASE QUANTITY12
  • LENGTH INCHES10
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Carlisle 047230 - Tortilla Server W/Lid, 12" Dia., Translucent - Pkg Qty 6

Item #: B637915

Not Yet Rated

Usually ships in 4 to 7 days

$82.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 4374502 - Baker/Server 32.1 Oz., 10-1/16" x 7-1/2", White - Pkg Qty 12

Carlisle 4374502 - Baker/Server 32.1 Oz., 10-1/16" x 7-1/2", White - Pkg Qty 12

Item #: WBB624047

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant