discount codeFree shipping over 300

Applied at checkout

Carlisle 041103 - Bowl, 13-3/4" x 9-3/8", Black

Carlisle 041103 - Bowl, 13-3/4" x 9-3/8", Black

Item #: WBB0632176

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $22.25

Quantity

Popular item in this category

Customers Also Viewed

Carlisle Bowl, 13-3/4" x 9-3/8", Black, 041103

Features:
  • Perfect For Presenting Seafood, Salads, And Appetizers In A Buffet Or Salad Bar
  • Smaller Size Clam Shells Can Be Used For Single Servings Of Salads Or Appetizers
  • Large Buffet-Size Bowls Can Be Used For Fruits And Salads
  • Durable San Plastic Is Resistant To Food Oils And Acids; Dishwasher Safe
  • For Use In Temperatures From 0°To 180°
  • BPA Free

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBER041103
  • DESCRIPTIONScoop Bowl
  • TYPEBowl
  • TYPEOctagon Bowl
  • CAPACITY3.60 qt
  • HEIGHT INCHES14-7/8
  • COLOR FINISHBlack
  • WIDTH INCHES9-1/2
  • DEPTH INCHES9
  • MATERIALSAN
  • CASE QUANTITY4 Each
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 041103 - Bowl, 13-3/4" x 9-3/8", Black

Carlisle 041103 - Bowl, 13-3/4" x 9-3/8", Black

Item #: WBB0632176

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top