Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carlisle 1000B03 - Bowl 60.8 Oz., Black - Pkg Qty 6
See all 307 items in product family

Carlisle 1000B03 - Bowl 60.8 Oz., Black - Pkg Qty 6

Item #: WBB624085

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$9.70 each

Sold in packages of 6

Price: $58.20
Product Information
Customer Review
Product Q&A
Bowl 60.8 Oz. - Black

Features:
  • Safe for temperatures up to 212øF; dishwasher safe & NSF Listed
  • Made of dependable, impact-resistant melamine
  • BPA free

Product Specifications

    • BRANDCarlisle
    • MANUFACTURERS PART NUMBER1000B03
    • TYPEBowl
    • TYPEBowl
    • CAPACITY1.90 qt
    • HEIGHT INCHES2-5/9
    • COLOR FINISHBlack
    • TOP DIAMTER INCHES10
    • MATERIALMelamine
    • BASE DIAMETER INCHES4-1/3
    • CASE QUANTITY6 Each

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!