discount codeFree shipping over 300

Applied at checkout

Carlisle 4354022 - Dallas Ware® Bouillon Cup 8 Oz., Honey Yellow - Pkg Qty 24

Carlisle 4354022 - Dallas Ware® Bouillon Cup 8 Oz., Honey Yellow - Pkg Qty 24

Item #: WBB624823

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2.63 ea.

Price: $63.12 / Pkg of 24

Quantity

Popular item in this category

Customers Also Viewed

Dallas Ware® Bouillon Cup 8 Oz. - Honey Yellow

Features:
  • Dallas Ware®, the original industry standard for melamine dinnerware
  • Offers superior stain and scratch resistance
  • Reinforced rim and foot design
  • Stacks with major competitors' products
  • Dishwasher safe; safe for temperatures up to 212°F
  • Meets PS25-70 specifications
  • BPA free

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBER4354022
  • TYPEBouillon Cup
  • CAPACITY7.5 Oz.
  • STYLEDallas Ware®
  • COLOR FINISHHoney Yellow
  • DEPTH INCHES2-1/7
  • MATERIALMelamine
  • DIAMETER INCHES3-5/6
  • CASE QUANTITY24
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 4354022 - Dallas Ware® Bouillon Cup 8 Oz., Honey Yellow - Pkg Qty 24

Carlisle 4354022 - Dallas Ware® Bouillon Cup 8 Oz., Honey Yellow - Pkg Qty 24

Item #: WBB624823

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top