discount codeFree shipping over 300

Applied at checkout

Carlisle 4352925 - Dallas Ware® Grapefruit Bowl 10 Oz., Tan - Pkg Qty 48

Carlisle 4352925 - Dallas Ware® Grapefruit Bowl 10 Oz., Tan - Pkg Qty 48

Item #: WBB624831

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$3.69 ea.

Price: $177.12 / Pkg of 48

Quantity

Popular item in this category

Customers Also Viewed

Dallas Ware® Grapefruit Bowl 10 Oz. - Tan

Features:
  • Dallas Ware®, the original industry standard for melamine dinnerware
  • Offers superior stain and scratch resistance
  • Reinforced rim and foot design
  • Stacks with major competitors' products
  • Dishwasher safe; safe for temperatures up to 212°F
  • Meets PS25-70 specifications
  • BPA free

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBER4352925
  • TYPEGrapefruit Bowl
  • TYPEGrapefruit Bowl
  • CAPACITY10 fl oz
  • STYLEDallas Ware®
  • COLOR FINISHTan
  • DEPTH INCHES1-1/2
  • MATERIALMelamine
  • DIAMETER INCHES6
  • CASE QUANTITY48 Each
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 4352925 - Dallas Ware® Grapefruit Bowl 10 Oz., Tan - Pkg Qty 48

Carlisle 4352925 - Dallas Ware® Grapefruit Bowl 10 Oz., Tan - Pkg Qty 48

Item #: WBB624831

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top