Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carlisle 4356002 - Dallas Ware® Oval Platter 12" x 8-1/2", White - Pkg Qty 24
See all 88 items in product family

Carlisle 4356002 - Dallas Ware® Oval Platter 12" x 8-1/2", White - Pkg Qty 24

Item #: WBB624045

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$7.60 each

Sold in packages of 24

Price: $182.40
Product Information
Customer Review
Product Q&A
Dallas Ware® Oval Platter 12" x 8-1/2" - White

Features:
  • Dallas Ware®, the original industry standard for melamine dinnerware
  • Offers superior stain and scratch resistance
  • Reinforced rim and foot design
  • Stacks with major competitors' products
  • Dishwasher safe; safe for temperatures up to 212°F
  • Meets PS25-70 specifications
  • BPA free

Product Specifications

    • BRANDCarlisle
    • MANUFACTURERS PART NUMBER4356002
    • TYPEPlatter
    • HEIGHT INCHES1
    • STYLEDallas Ware®
    • COLOR FINISHWhite
    • WIDTH INCHES8-1/2
    • DEPTH INCHES1
    • MATERIALMelamine
    • SHAPEOval
    • LENGTH INCHES11-8/9
    • CASE QUANTITY24

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed