Take 15% off your entire order!

Offer applied at checkout

Carlisle 4356302 - Dallas Ware® Oval Platter 9-1/4" x 6-1/4", White - Pkg Qty 24

Carlisle 4356302 - Dallas Ware® Oval Platter 9-1/4" x 6-1/4", White - Pkg Qty 24

Item #: WBB624161

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$6.70 ea.

Price: $160.80 / Pkg of 24

Save $8.04 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Dallas Ware® Oval Platter 9-1/4" x 6-1/4" - White

Features:
  • Dallas Ware®, the original industry standard for melamine dinnerware
  • Offers superior stain and scratch resistance
  • Reinforced rim and foot design
  • Stacks with major competitors' products
  • Dishwasher safe; safe for temperatures up to 212°F
  • Meets PS25-70 specifications
  • BPA free

Product Specifications

  • BRANDCarlisle
  • MANUFACTURERS PART NUMBER4356302
  • TYPEPlatter
  • HEIGHT INCHES1
  • STYLEDallas Ware®
  • COLOR FINISHWhite
  • WIDTH INCHES6-1/4
  • DEPTH INCHES1
  • MATERIALMelamine
  • CASE QUANTITY24
  • LENGTH INCHES9-1/4
  • SHAPEOval
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Carlisle 3304003 - Sierrus™ Rimmed Bowl 6", Black - Pkg Qty 48

Item #: B625026

Not Yet Rated

Usually ships in 3 to 6 days

$225.12

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 4356302 - Dallas Ware® Oval Platter 9-1/4" x 6-1/4", White - Pkg Qty 24

Carlisle 4356302 - Dallas Ware® Oval Platter 9-1/4" x 6-1/4", White - Pkg Qty 24

Item #: WBB624161

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant