discount codeFree shipping over 300

Applied at checkout

Carlisle 4350305 - Dallas Ware® Salad Plate 7-1/4", Red - Pkg Qty 48

Carlisle 4350305 - Dallas Ware® Salad Plate 7-1/4", Red - Pkg Qty 48

Item #: WBB624975

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$4.40 ea.

Price: $211.20 / Pkg of 48

Quantity

Popular item in this category

Carlisle 4350335 - Dallas Ware® Salad Plate 7-1/4", Cafe Blue - Pkg Qty 48

Usually ships in 3 to 6 days

Not Yet Rated

$211.20

Customers Also Viewed

Dallas Ware® Salad Plate 7-1/4" - Red

Features:
  • Dallas Ware®, the original industry standard for melamine dinnerware
  • Offers superior stain and scratch resistance
  • Reinforced rim and foot design
  • Stacks with major competitors' products
  • Dishwasher safe; safe for temperatures up to 212°F
  • Meets PS25-70 specifications
  • BPA free

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBER4350305
  • TYPESalad Plate
  • HEIGHT INCHES3/4
  • STYLEDallas Ware®
  • COLOR FINISHRed
  • DEPTH INCHES3/4
  • MATERIALMelamine
  • CASE QUANTITY48
  • DIAMETER INCHES7-1/5
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 4350305 - Dallas Ware® Salad Plate 7-1/4", Red - Pkg Qty 48

Carlisle 4350305 - Dallas Ware® Salad Plate 7-1/4", Red - Pkg Qty 48

Item #: WBB624975

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top