Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carlisle 4385037 - Daytona™ Dinner Plate 10-1/4", Bavarian Cream - Pkg Qty 48
See all 295 items in product family

Carlisle 4385037 - Daytona™ Dinner Plate 10-1/4", Bavarian Cream - Pkg Qty 48

Item #: WBB624413

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$6.50 each

Sold in packages of 48

Price: $312.00
Product Information
Customer Review
Product Q&A
Daytona™ Dinner Plate 10-1/4" - Bavarian Cream

Features:
  • Melamine made from 50% sustainable natural resources lends a hand to sustainability initiatives
  • Contains a material that will begin to biodegrade in 90 days in a compostable environment
  • Stain, scratch and break-resistant making it ideal for any foodservice operation
  • Safe for temperatures up to 212° F
  • NSF Listed and dishwasher safe

Product Specifications

    • BRANDCarlisle
    • MANUFACTURERS PART NUMBER4385037
    • TYPEDinner Plate
    • HEIGHT INCHES5/6
    • STYLEDaytona™
    • COLOR FINISHBavarian Cream
    • MATERIALMelamine
    • DIAMETER INCHES10-1/5
    • CASE QUANTITY48

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed