Take 15% off your entire order!

Offer applied at checkout

Carlisle 4385463 - Daytona™ Salad Plate 7-1/4", Turquoise - Pkg Qty 48

Carlisle 4385463 - Daytona™ Salad Plate 7-1/4", Turquoise - Pkg Qty 48

Item #: WBB624759

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$4.42 ea.

Price: $212.16 / Pkg of 48

Save $10.61 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Daytona™ Salad Plate 7-1/4" - Turquoise

Features:
  • Melamine made from 50% sustainable natural resources lends a hand to sustainability initiatives
  • Contains a material that will begin to biodegrade in 90 days in a compostable environment
  • Stain, scratch and break-resistant making it ideal for any foodservice operation
  • Safe for temperatures up to 212° F
  • NSF Listed and dishwasher safe

Product Specifications

  • BRANDCarlisle
  • MANUFACTURERS PART NUMBER4385463
  • TYPESalad Plate
  • HEIGHT INCHES3/4
  • STYLEDaytona™
  • COLOR FINISHTurquoise
  • MATERIALMelamine
  • CASE QUANTITY48
  • DIAMETER INCHES7-1/5
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Carlisle 4385405 - Daytona™ Salad Plate 7-1/4", Red - Pkg Qty 48

Item #: B625004

Not Yet Rated

Usually ships in 3 to 6 days

$212.16

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 4385463 - Daytona™ Salad Plate 7-1/4", Turquoise - Pkg Qty 48

Carlisle 4385463 - Daytona™ Salad Plate 7-1/4", Turquoise - Pkg Qty 48

Item #: WBB624759

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant