Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft SDRCK - Display Rack, 9-5/8" Dia. x 7-3/8"H, For Seafood, 1 Tier
See all 12 items in product family

American Metalcraft SDRCK - Display Rack, 9-5/8" Dia. x 7-3/8"H, For Seafood, 1 Tier

Item #: WBB551176

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 17 ($103.70)

Price: $6.10
Product Information
Customer Review
Product Q&A
Display Rack, 9-5/8" Dia. X 7-3/8"H, For Seafood, 1 Tier

Seafood Display Rack, The simplicity in this stainless steel rack design elevates interest in food presentations in more ways than one. Flip it over for a slightly different look. 9-5/8" Dia. x 7-3/8" H(24.4 x 18.7 cm)

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURER PART NUMBERSDRCK
    • DESCRIPTIONSeafood Display Racks, 7-1/2 in Top ID x 9-5/8 in Bottom ID x 7-3/8 in H - Stain
    • HEIGHT INCHES7.375
    • COLORStainless
    • CONSTRUCTIONS/S
    • DIAMETER INCHES7-1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!