Take 15% off your entire order!

Offer applied at checkout

Carlisle 4300842 - Durus® Narrow Rim Pie Plate 6-9/16" x 3/4", Bone - Pkg Qty 48

Carlisle 4300842 - Durus® Narrow Rim Pie Plate 6-9/16" x 3/4", Bone - Pkg Qty 48

Item #: WBB623967

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$8.00 ea.

Price: $384.00 / Pkg of 48

Save $19.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Durus® Narrow Rim Pie Plate 6-9/16" / 3/4" - Bone

Features:
  • BPA free

Product Specifications

  • BRANDCarlisle
  • MANUFACTURERS PART NUMBER4300842
  • TYPEPie Plate
  • HEIGHT INCHES3/4
  • STYLEDurus®
  • COLOR FINISHBone
  • DEPTH INCHES3/4
  • MATERIALMelamine
  • CASE QUANTITY48
  • DIAMETER INCHES6-5/9
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Carlisle 4385805 - Daytona™ Nappie Bowl 5-3/4", Red - Pkg Qty 48

Item #: B624995

Not Yet Rated

Usually ships in 3 to 6 days

$259.20

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 4300842 - Durus® Narrow Rim Pie Plate 6-9/16" x 3/4", Bone - Pkg Qty 48

Carlisle 4300842 - Durus® Narrow Rim Pie Plate 6-9/16" x 3/4", Bone - Pkg Qty 48

Item #: WBB623967

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant