
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Durus® Oval Platter 11-15/16", 9", 1" - Bone
Features:
Features:
- BPA free
Product Specifications
- BRANDCarlisle
- MANUFACTURERS PART NUMBER4308242
- TYPEPlatter
- HEIGHT INCHES1
- STYLEDurus®
- COLOR FINISHBone
- WIDTH INCHES9
- DEPTH INCHES1
- MATERIALMelamine
- CASE QUANTITY12
- LENGTH INCHES12
- SHAPEOval
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Carlisle 4308252 - Durus® Oval Platter 11-15/16", 9", 1", Sunset Orange - Pkg Qty 12
Item #: B624178
Not Yet Rated
Usually ships in 3 to 6 days
$255.00

Carlisle 4308242 - Durus® Oval Platter 11-15/16", 9", 1", Bone - Pkg Qty 12
$21.25
- Product Information
- Customer Review
- Product Q&A