Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carlisle 4303671 - Durus® Rimmed Bowl 12.9 Oz., 7-1/4", Sand - Pkg Qty 24
See all 307 items in product family

Carlisle 4303671 - Durus® Rimmed Bowl 12.9 Oz., 7-1/4", Sand - Pkg Qty 24

Item #: WBB624295

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$8.70 each

Sold in packages of 24

Price: $208.80
Product Information
Customer Review
Product Q&A
Durus® Rimmed Bowl 12.9 Oz., 7-1/4" - Sand

Features:
  • BPA free

Product Specifications

    • BRANDCarlisle
    • MANUFACTURERS PART NUMBER4303652
    • TYPERimmed Bowl
    • TYPENappie Bowl
    • CAPACITY12.90 fl oz
    • STYLEDurus®
    • COLOR FINISHSand
    • DEPTH INCHES2
    • MATERIALMelamine
    • DIAMETER INCHES5-2/5
    • CASE QUANTITY24 Each

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed