discount codeFree shipping over 300

Applied at checkout

Carlisle 4301842 - Durus® Wide Rim Pie Plate 6-19/32" x 3/4", Bone - Pkg Qty 48

Carlisle 4301842 - Durus® Wide Rim Pie Plate 6-19/32" x 3/4", Bone - Pkg Qty 48

Item #: WBB624739

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$7.00 ea.

Price: $336.00 / Pkg of 48

Quantity

Customers Also Viewed

Durus® Wide Rim Pie Plate 6-19/32" / 3/4" - Bone

Features:
  • BPA free

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBER4301842
  • TYPEPie Plate
  • HEIGHT INCHES3/4
  • STYLEDurus®
  • COLOR FINISHBone
  • DEPTH INCHES3/4
  • MATERIALMelamine
  • CASE QUANTITY48
  • DIAMETER INCHES6-3/5
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 4301842 - Durus® Wide Rim Pie Plate 6-19/32" x 3/4", Bone - Pkg Qty 48

Carlisle 4301842 - Durus® Wide Rim Pie Plate 6-19/32" x 3/4", Bone - Pkg Qty 48

Item #: WBB624739

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top