discount codeFree shipping over 300

Applied at checkout

Carlisle 4373703 - Footed Serving Bowl 24 Oz., Black - Pkg Qty 12

Carlisle 4373703 - Footed Serving Bowl 24 Oz., Black - Pkg Qty 12

Item #: WBB624880

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$4.82 ea.

Price: $57.84 / Pkg of 12

Quantity

Customers Also Viewed

Footed Serving Bowl 24 Oz. - Black

Features:
  • Made of heavy-duty melamine; safe for temperatures up to 212°F
  • Traditional styling enhances your presentation
  • BPA free

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBER4373703
  • TYPEFooted Serving Bowl
  • TYPEServing Bowl
  • CAPACITY24 fl oz
  • HEIGHT INCHES2-5/8
  • COLOR FINISHBlack
  • TOP DIAMTER INCHES7-3/8
  • DEPTH INCHES2-5/8
  • MATERIALMelamine
  • BASE DIAMETER INCHES3-1/2
  • CASE QUANTITY12 Each
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 4373703 - Footed Serving Bowl 24 Oz., Black - Pkg Qty 12

Carlisle 4373703 - Footed Serving Bowl 24 Oz., Black - Pkg Qty 12

Item #: WBB624880

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top