Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Winco HDH-7S Siliconee Handle Holder

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

Winco HDH-7S Siliconee Handle Holder

Item #: WBB1360030

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $11.47 Save up to 48%
Price: $ 6.00
Product Information
Customer Review
Product Q&A
Winco HDH-7S Silicone Handle Holder

Silicone Handle Holder.



Product Specifications

    • BRANDWinco
    • MANUFACTURERS PART NUMBERHDH-7S
    • DESCRIPTIONFiberglass Lined Silicone Handle Holder, 6-1/2 in x 3-1/2 in x 4-1/2 in

    • WIDTH INCHES3-1/2
    • PACKAGE QUANTITY12
    • LENGTH INCHES6-1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed