Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft P32 - Heat Holding Pellet, 3-3/4" Dia. x 1/2" Thick
See all 16 items in product family

American Metalcraft P32 - Heat Holding Pellet, 3-3/4" Dia. x 1/2" Thick

Item #: WBB552098

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 7 ($115.50)

Price: $16.50
Product Information
Customer Review
Product Q&A
Heat Holding Pellet, 3-3/4" Dia. X 1/2" Thick

Pellet Cast Aluminum, Special alloy cast aluminum "heat holding" pellets. Aluminum Pellet 3-3/4" dia. x 1/2" thick (9.5 x 1.27 cm)

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURER PART NUMBERP32
    • TYPEHeat holding Pellet
    • HEIGHT INCHES0.5
    • STYLE3-3/4" Dia X .5" thick
    • COLORAluminum
    • CONSTRUCTIONCast Aluminum
    • DIAMETER INCHES3.75

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!