Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft WBCC8 - Ironworks Condiment Rack, 7-3/4" Dia., Black Wrought Iron
See all 35 items in product family

American Metalcraft WBCC8 - Ironworks Condiment Rack, 7-3/4" Dia., Black Wrought Iron

Item #: WBB551087

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 7 ($115.50)

Price: $16.50
Product Information
Customer Review
Product Q&A
Ironworks™ Condiment Rack, 7-3/4" Dia., Black Wrought Iron

Wrought Iron Condiment Racks with Scroll Design, Condiments are conveniently organized in these round wrought iron racks with a black scroll design. A slot in the center handle holds table numbers or cards.

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURER PART NUMBERWBCC8
    • HEIGHT INCHES9
    • STYLEWrought Iron
    • COLORBlack
    • CONSTRUCTIONWrought Iron
    • DIAMETER INCHES7.75

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!