Take 15% off your entire order!

Offer applied at checkout

Carlisle KL20070 - Kingline™ Dinner Plate 8-29/32" x 25/32", Adobe - Pkg Qty 48

Carlisle KL20070 - Kingline™ Dinner Plate 8-29/32" x 25/32", Adobe - Pkg Qty 48

Item #: WBB624510

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$3.58 ea.

Price: $171.84 / Pkg of 48

Save $8.59 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Kingline™ Dinner Plate 8-29/32" / 25/32" - Adobe

Features:
  • All purpose medium weight dinnerware meets the tough requirements of heavy-duty foodservice applications
  • Durable gloss finish resists chipping, scratching and staining
  • Reinforced at vital stress points
  • Safe for temperatures up to 212°F
  • Save even more money with our exclusive Sandshades® variegated dinnerware
  • Dishwasher safe
  • NSF Listed
  • BPA free

Product Specifications

  • BRANDCarlisle
  • MANUFACTURERS PART NUMBERKL20070
  • TYPEDinner Plate
  • HEIGHT INCHES7/9
  • STYLEKingline™
  • COLOR FINISHAdobe
  • DEPTH INCHES7/9
  • MATERIALMelamine
  • CASE QUANTITY48
  • DIAMETER INCHES9
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Carlisle 3304003 - Sierrus™ Rimmed Bowl 6", Black - Pkg Qty 48

Item #: B625026

Not Yet Rated

Usually ships in 3 to 6 days

$225.12

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle KL20070 - Kingline™ Dinner Plate 8-29/32" x 25/32", Adobe - Pkg Qty 48

Carlisle KL20070 - Kingline™ Dinner Plate 8-29/32" x 25/32", Adobe - Pkg Qty 48

Item #: WBB624510

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant