Take 15% off your entire order!

Offer applied at checkout

Carlisle KL12602 - Kingline™ Oval Platter 13-1/2", 9-3/4", 1-3/16", White - Pkg Qty 12

Carlisle KL12602 - Kingline™ Oval Platter 13-1/2", 9-3/4", 1-3/16", White - Pkg Qty 12

Item #: WBB624356

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$8.90 ea.

Price: $106.80 / Pkg of 12

Save $5.34 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Kingline™ Oval Platter 13-1/2", 9-3/4", 1-3/16" - White

Features:
  • All purpose medium weight dinnerware meets the tough requirements of heavy-duty foodservice applications
  • Durable gloss finish resists chipping, scratching and staining
  • Reinforced at vital stress points
  • Safe for temperatures up to 212°F
  • Save even more money with our exclusive Sandshades® variegated dinnerware
  • Dishwasher safe
  • NSF Listed
  • BPA free

Product Specifications

  • BRANDCarlisle
  • MANUFACTURERS PART NUMBERKL12602
  • TYPEPlatter
  • HEIGHT INCHES1-1/5
  • STYLEKingline™
  • COLOR FINISHWhite
  • WIDTH INCHES9-3/4
  • MATERIALMelamine
  • CASE QUANTITY12
  • LENGTH INCHES13-1/2
  • SHAPEOval
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Carlisle KL12625 - Kingline™ Oval Platter 13-1/2", 9-3/4", 1-3/16", Tan - Pkg Qty 12

Item #: B624357

Not Yet Rated

Usually ships in 3 to 6 days

$106.80

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle KL12602 - Kingline™ Oval Platter 13-1/2", 9-3/4", 1-3/16", White - Pkg Qty 12

Carlisle KL12602 - Kingline™ Oval Platter 13-1/2", 9-3/4", 1-3/16", White - Pkg Qty 12

Item #: WBB624356

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant