discount codeFree shipping over 300

Applied at checkout

Carlisle KL20105 - Kingline™ Sandwich Plate 7-7/32" x 3/4", Red - Pkg Qty 48

Carlisle KL20105 - Kingline™ Sandwich Plate 7-7/32" x 3/4", Red - Pkg Qty 48

Item #: WBB624802

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2.61 ea.

Price: $125.28 / Pkg of 48

Quantity

Popular item in this category

Carlisle 4350425 - Dallas Ware® Pie Plate 6-1/2", Tan - Pkg Qty 48

Usually ships in 3 to 6 days

Not Yet Rated

$136.32

Customers Also Viewed

Kingline™ Sandwich Plate 7-7/32" / 3/4" - Red

Features:
  • All purpose medium weight dinnerware meets the tough requirements of heavy-duty foodservice applications
  • Durable gloss finish resists chipping, scratching and staining
  • Reinforced at vital stress points
  • Safe for temperatures up to 212°F
  • Save even more money with our exclusive Sandshades® variegated dinnerware
  • Dishwasher safe
  • NSF Listed
  • BPA free

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBERKL20105
  • TYPESandwich Plate
  • HEIGHT INCHES3/4
  • STYLEKingline™
  • COLOR FINISHRed
  • DEPTH INCHES3/4
  • MATERIALMelamine
  • CASE QUANTITY48
  • DIAMETER INCHES7-2/9
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle KL20105 - Kingline™ Sandwich Plate 7-7/32" x 3/4", Red - Pkg Qty 48

Carlisle KL20105 - Kingline™ Sandwich Plate 7-7/32" x 3/4", Red - Pkg Qty 48

Item #: WBB624802

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top