Take 15% off your entire order!

Offer applied at checkout

Carlisle 4403103 - Munchie Baskets™ 8" x 10-3/8", Black - Pkg Qty 12

Carlisle 4403103 - Munchie Baskets™ 8" x 10-3/8", Black - Pkg Qty 12

Item #: WBB624109

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$8.50 ea.

Price: $102.00 / Pkg of 12

Save $5.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Munchie Baskets™ 8" x 10-3/8" - Black

Features:
  • Excellent for serving a deli sandwich or a specialty appetizer
  • Stackable and dishwasher safe
  • BPA free

Product Specifications

  • BRANDCarlisle
  • MANUFACTURERS PART NUMBER4403103
  • TYPEMunchie Basket
  • TYPEBasket
  • HEIGHT INCHES2-1/2
  • COLOR FINISHBlack
  • WIDTH INCHES8
  • MATERIALABS
  • CASE QUANTITY12 Each
  • LENGTH INCHES10-1/3
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Carlisle 4385805 - Daytona™ Nappie Bowl 5-3/4", Red - Pkg Qty 48

Item #: B624995

Not Yet Rated

Usually ships in 3 to 6 days

$259.20

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 4403103 - Munchie Baskets™ 8" x 10-3/8", Black - Pkg Qty 12

Carlisle 4403103 - Munchie Baskets™ 8" x 10-3/8", Black - Pkg Qty 12

Item #: WBB624109

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant