Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carlisle PCD22059 - Narrow Rim 3-Compartment Plate 9" x 1", Slate Blue - Pkg Qty 48
See all 295 items in product family

Carlisle PCD22059 - Narrow Rim 3-Compartment Plate 9" x 1", Slate Blue - Pkg Qty 48

Item #: WBB624182

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $449.28 Save up to 41%
$5.50 each

Sold in packages of 48

Price: $264.00
Product Information
Customer Review
Product Q&A
Narrow Rim 3-Compartment Plate 9" / 1" - Slate Blue

Features:
  • Polycarbonate dinnerware is designed for corrections, hospitals, schools, long term care facilities, or anywhere long product life and economy are absolutely critical
  • Carlisle's super-tough polycarbonate dinnerware is NSF Listed and so durable, we offer a FIVE YEAR GUARANTEE against breakage
  • Polycarbonate material resists stains and chipping
  • Plates have scratch-resistant textured surface
  • Stacks with other polycarbonate dinnerware currently on the market
  • Dishwasher safe, for use in temperatures of -40° to 212°F

Product Specifications

    • BRANDCarlisle
    • MANUFACTURERS PART NUMBERPCD22059
    • TYPE3-Compartment Plate
    • HEIGHT INCHES1
    • COLOR FINISHSlate Blue
    • DEPTH INCHES1
    • MATERIALPolycarbonate
    • DIAMETER INCHES9
    • CASE QUANTITY48

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed