Take 15% off your entire order!

Offer applied at checkout

Carlisle PCD21050 - Narrow Rim Plate, 10", Dark Blue - Pkg Qty 48

Carlisle PCD21050 - Narrow Rim Plate, 10", Dark Blue - Pkg Qty 48

Item #: WBB1189922

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$5.70 ea.

Price: $273.60 / Pkg of 48

Save $13.68 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Carlisle Narrow Rim Plate, 10", Dark Blue, PCD21050

Features:
  • Polycarbonate Dinnerware Is Designed For Corrections, Hospitals, Schools, Long Term Care Facilities, Or Anywhere Long Product Life And Economy Are Absolutely Critical
  • Carlisle's Super-Tough Polycarbonate Dinnerware Is NSF Listed And So Durable, We Offer A Five Year Guarantee Against Breakage
  • Polycarbonate Material Resists Stains And Chipping
  • Plates Have Scratch-Resistant Textured Surface
  • Stacks With Other Polycarbonate Dinnerware Currently On The Market
  • Dishwasher Safe, For Use In Temperatures Of -40°To 212°
  • NSF Listed As Npcd210

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBERPCD21050
  • DESCRIPTIONNarrow Rim Plate
  • TYPENarrow Rim Plate
  • CAPACITY23.35 Lbs
  • HEIGHT INCHES13
  • COLOR FINISHDark Blue
  • WIDTH INCHES10-1/2
  • DEPTH INCHES10-1/2
  • MATERIALPolycarbonate (PC)
  • CASE QUANTITY48
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Carlisle PCD21059 - Narrow Rim Plate 10", Slate Blue - Pkg Qty 48

Item #: B624326

Not Yet Rated

Usually ships in 3 to 6 days

$268.80

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle PCD21050 - Narrow Rim Plate, 10", Dark Blue - Pkg Qty 48

Carlisle PCD21050 - Narrow Rim Plate, 10", Dark Blue - Pkg Qty 48

Item #: WBB1189922

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant