x

Take 15% off your entire order!

Offer applied at checkout

Carlisle PCD20915 - Narrow Rim Plate 9", Teal - Pkg Qty 48

Carlisle PCD20915 - Narrow Rim Plate 9", Teal - Pkg Qty 48

Item #: WBB624437

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$3.69 ea.

Price: $177.12 / Pkg of 48

Save $8.86 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Narrow Rim Plate 9" - Teal

Features:
  • Polycarbonate dinnerware is designed for corrections, hospitals, schools, long term care facilities, or anywhere long product life and economy are absolutely critical
  • Carlisle's super-tough polycarbonate dinnerware is NSF Listed and so durable, we offer a FIVE YEAR GUARANTEE against breakage
  • Polycarbonate material resists stains and chipping
  • Plates have scratch-resistant textured surface
  • Stacks with other polycarbonate dinnerware currently on the market
  • Dishwasher safe, for use in temperatures of -40° to 212°F

Product Specifications

  • BRANDCarlisle
  • MANUFACTURERS PART NUMBERPCD20915
  • TYPEPlate
  • COLOR FINISHTeal
  • DEPTH INCHES2/3
  • MATERIALPolycarbonate
  • CASE QUANTITY48
  • DIAMETER INCHES9
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Carlisle PCD20925 - Narrow Rim Plate 9", Tan - Pkg Qty 48

Item #: B624438

Not Yet Rated

Usually ships in 3 to 6 days

$177.12

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle PCD20915 - Narrow Rim Plate 9", Teal - Pkg Qty 48

Carlisle PCD20915 - Narrow Rim Plate 9", Teal - Pkg Qty 48

Item #: WBB624437

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant