Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carlisle 4384202 - Oblong Platter 14" x 10", White - Pkg Qty 12
See all 88 items in product family

Carlisle 4384202 - Oblong Platter 14" x 10", White - Pkg Qty 12

Item #: WBB623986

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$16.50 each

Sold in packages of 12

Price: $198.00
Product Information
Customer Review
Product Q&A
Oblong Platter 14" x 10" - White

Features:
  • Made of heavy-duty melamine; safe for temperatures up to 212°F
  • Traditional styling enhances your presentation
  • BPA free

Product Specifications

    • BRANDCarlisle
    • MANUFACTURERS PART NUMBER4384202
    • TYPEPlatter
    • COLOR FINISHWhite
    • WIDTH INCHES9-7/8
    • DEPTH INCHES1
    • MATERIALMelamine
    • SHAPEOblong
    • LENGTH INCHES14
    • DIAMETER INCHES1
    • CASE QUANTITY12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed