American Metalcraft TB60 - Pellet Base, For Use With Plates 8-11/16" To 9-3/4", Double Walled
See all 15 items in product family

American Metalcraft TB60 - Pellet Base, For Use With Plates 8-11/16" To 9-3/4", Double Walled

Item #: WBB552803

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($116.85)

Price: $38.95
Product Information
Customer Review
Product Q&A
Pellet Base, For Use With Plates 8-11/16" To 9-3/4", Double Walled

Standard Insulated Thermo-Dri Hot Food Serving Sets, Custom fitted bases & covers with separate pellet. Custom fitted plate holding bases for plates between 8-13/16" to 12-3/4". These bases are made from stainless steel and double walled to provide excellent insulation and heat retention. The separate aluminum pellet fits snugly into a specially designed well inside the base. Since only the pellet is heated, the base remains cool to the touch while the food stays hot. Thermo-Dri Bases do not include pellet. P32 pellet available. For Plates 8-13/16" to 9-3/4" diameters (22.4 to 24.8 cm)

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURERS PART NUMBERTB60
    • COLORStainless
    • CONSTRUCTIONS/S

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed