Take 15% off your entire order!

Offer applied at checkout

Carlisle 695607 - Petal Mist® Plate 8-7/8", Clear - Pkg Qty 36

Carlisle 695607 - Petal Mist® Plate 8-7/8", Clear - Pkg Qty 36

Item #: WBB623881

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$6.50 ea.

Price: $234.00 / Pkg of 36

Save $11.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Petal Mist® Plate 8-7/8" - Clear

Features:
  • Petal Mist's delicate design gives an elegant appearance; perfect for buffets, food bars, delis, poolside, and catering
  • Made of tough, break-resistant polycarbonate
  • Textured exterior hides scratches; easy-clean smooth interior
  • Safe for use in freezers and in temperatures from -40° to 212°F; dishwasher safe
  • NSF Listed trays are perfect for buffets or displaying catered foods

Product Specifications

  • BRANDCarlisle
  • MANUFACTURERS PART NUMBER695607
  • TYPEPlate
  • HEIGHT INCHES4/5
  • STYLEPetal Mist®
  • COLOR FINISHClear
  • MATERIALPolycarbonate
  • DIAMETER INCHES8-7/8
  • CASE QUANTITY36
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Carlisle 690707 - Petal Mist® Soup/Salad Plate 23.9 Oz., 7-15/16", Clear - Pkg Qty 36

Item #: B623883

Not Yet Rated

Usually ships in 3 to 6 days

$205.20

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 695607 - Petal Mist® Plate 8-7/8", Clear - Pkg Qty 36

Carlisle 695607 - Petal Mist® Plate 8-7/8", Clear - Pkg Qty 36

Item #: WBB623881

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant