discount codeFree shipping over 300

Applied at checkout

Carlisle PCD30559 - Rimmed Fruit Bowl 5 Oz., 3-1/2", Slate Blue - Pkg Qty 48

Carlisle PCD30559 - Rimmed Fruit Bowl 5 Oz., 3-1/2", Slate Blue - Pkg Qty 48

Item #: WBB624844

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2.03 ea.

Price: $97.44 / Pkg of 48

Quantity

Popular item in this category

Carlisle PCD30550 - Rimmed Fruit Bowl 5 Oz., 3-1/2", Dark Blue - Pkg Qty 48

Usually ships in 3 to 6 days

Not Yet Rated

$97.44

Customers Also Viewed

Rimmed Fruit Bowl 5 Oz., 3-1/2" - Slate Blue

Features:
  • Polycarbonate dinnerware is designed for corrections, hospitals, schools, long term care facilities, or anywhere long product life and economy are absolutely critical
  • Carlisle's super-tough polycarbonate dinnerware is NSF Listed and so durable, we offer a FIVE YEAR GUARANTEE against breakage
  • Polycarbonate material resists stains and chipping
  • Plates have scratch-resistant textured surface
  • Stacks with other polycarbonate dinnerware currently on the market
  • Dishwasher safe, for use in temperatures of -40° to 212°F

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBERPCD30559
  • TYPERimmed Fruit Bowl
  • TYPEFruit Bowl
  • CAPACITY5 fl oz
  • COLOR FINISHSlate Blue
  • DEPTH INCHES1-1/4
  • MATERIALPolycarbonate (PC)
  • CASE QUANTITY48 Each
  • DIAMETER INCHES3-1/2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle PCD30559 - Rimmed Fruit Bowl 5 Oz., 3-1/2", Slate Blue - Pkg Qty 48

Carlisle PCD30559 - Rimmed Fruit Bowl 5 Oz., 3-1/2", Slate Blue - Pkg Qty 48

Item #: WBB624844

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top