discount codeFree shipping over 300

Applied at checkout

Carlisle 575M20 - Salad Bowl 13 Oz., Maple - Pkg Qty 72

Carlisle 575M20 - Salad Bowl 13 Oz., Maple - Pkg Qty 72

Item #: WBB624985

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2.10 ea.

Price: $151.20 / Pkg of 72

Quantity

Popular item in this category

Carlisle 500M20 - Salad Bowl 10 Oz., Maple - Pkg Qty 72

Usually ships in 3 to 6 days

Not Yet Rated

$119.52

Customers Also Viewed

Salad Bowl 13 Oz. - Maple

Features:
  • Safe for temperatures up to 212øF; dishwasher safe & NSF Listed
  • Made of dependable, impact-resistant melamine
  • BPA free

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBER575M20
  • TYPESalad Bowl
  • TYPEBowl
  • CAPACITY12 fl oz
  • HEIGHT INCHES2
  • COLOR FINISHMaple
  • TOP DIAMTER INCHES6
  • MATERIALMelamine
  • BASE DIAMETER INCHES2-3/4
  • CASE QUANTITY72 Each
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 575M20 - Salad Bowl 13 Oz., Maple - Pkg Qty 72

Carlisle 575M20 - Salad Bowl 13 Oz., Maple - Pkg Qty 72

Item #: WBB624985

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top