Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft SPDX22 - Salt & Pepper Shaker Set, 2-5/8"H x 3-1/4"W, Triangle
See all 38 items in product family

American Metalcraft SPDX22 - Salt & Pepper Shaker Set, 2-5/8"H x 3-1/4"W, Triangle

Item #: WBB551083

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 4 ($90.00)

Price: $22.50
Product Information
Customer Review
Product Q&A
Salt & Pepper Shaker Set, 2-5/8"H X 3-1/4"W, Triangle

Stainless Steel Salt & Pepper Sets, Re-define the art of seasoning with these shakers. Go with one design or mix and match throughout your restaurant. 2-5/8" H x 3-1/4" W, 3.2 oz. (6.7 x 8.3 cm, 94.6mL)

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURER PART NUMBERSPDX22
    • HEIGHT INCHES2-5/8
    • WIDTH INCHES3-1/4
    • CONSTRUCTIONS/S
    • LENGTH INCHES3-1/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!